![gefic200mdl243](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/192995869.jpg?preset=medium)
EMERSON IC200MDL243 120VAC 16-Point Isolated VersaMax Input Module
Description
Discrete input modules receive signals from input devices such as sensors, pushbuttons, and switches that can have two states: on or off, open or closed. Modules require a carrier base,
Specifications
Brand Name | Emerson | Item Name | Input Module |
Type | Discrete Voltage | Voltage Rating | 120 VAC, 5 VDC |
Input | 16 Point Isolated | Dimensions | 110 mm W x 50 mm D x 66.8 mm H |
Response Time | 1 - 2 Millisecond |
Packages
1 - UNIT - 1 |