Abbotsford
wag7501504

WAGO 750-1504 SELFTAP SCREWB 2.2X13 FIXHOL 1.8MM Ø

Price $352.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:750-1504

Description

16-channel digital output; 24VDC; 0.5A. This digital output module features 16 channels in a width of just 12 mm (0.47 inch). It transmits binary control signals from the automation device to the connected actuators (e.g., magnetic valves, contactors, transmitters, relays or other electrical loads). The module features Push-in CAGE CLAMP® connections enabling solid conductors to be connected by simply pushing them in. A green LED indicates the signal state of each channel. Field and system levels are electrically isolated. An operating tool with a 2.5 mm blade (210-719) is required to open the Push-in CAGE CLAMP® connections.

Specifications

Mounting Type DIN-35 Rail UPC 044918076962

Packages

1 - UNIT - 1
Customers who bought this item also bought