Abbotsford
wag750496

WAGO 750-496 8CHNL ANALOG INPUT 0/4 20 MA SLE-ENDED -

Price $721.70 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:750-496

Description

8-channel analog input; 0/4 … 20 mA; Single-ended. This analog input module processes standard 0–20 mA, 4–20 mA and 3.6–21 mA (Namur NE43) signals. The module provides a 24 V power supply for a direct connection to 2-wire sensors. The input signal is electrically isolated and is transmitted with a resolution of 12 bits. Wire break, short circuit and out-of-measurement range are indicated by a red LED. Unused channels can be deactivated. The module can be configured via WAGO-I/O-CHECK or GSD files. It features an extremely compact design and low measurement errors.

Specifications

Mounting Type DIN-35 Rail UPC 055143350369

Packages

1 - UNIT - 1
Customers who bought this item also bought