
WAGO 750-530 0.5A 24VDC 8-Channel Digital Output, Light Gray
Description
This digital output module features eight channels in a width of just 12 mm (0.47 inch).The module transmits control signals from an automation device to connected actuators.All outputs are short-circuit-protected.Field and system levels are electrically isolated.
Specifications
Mounting Type | DIN-35 Rail | UPC | 044918001193 |
Packages
1 - UNIT - 1 |