Abbotsford
wag750362

WAGO 750-362 4th Generation Fieldbus Coupler Modbus TCP

Price $612.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:750-362

Description

The Modbus TCP / UDP Fieldbus Coupler 750-362 connects the digital, analog and specialty modules of the WAGO-I/O-System via ETHERNET.Two ETHERNET interfaces and the integrated switch allow the fieldbus to be wired in line topology. Additional infrastructure elements such as switches or hubs can be eliminated. Both interfaces support Autonegotiation and Auto-MDI(X). The last byte of the IP address and the IP address (DHCP, BootP, fixed) can be specified with the DIP switch.The coupler is suitable for fieldbus communication in MODBUS networks. In addition, a large number of standardized ETHERNET Protocols supported (HTTP (S), BootP, DHCP, DNS, SNMP, (S) FTP). An integrated web server provides configuration options and status information of the coupler.

Packages

1 - UNIT - 1
Customers who bought this item also bought