
WAGO 750-612 POWER SUPPLY 0 … 230 V AC/DC LTGRA
Description
Power Supply; 0 … 230 VAC/DC. This supply module provides the I/O modules with the corresponding supply potential. The maximum current provided by the supply module is 10 A. When configuring the system, the total current must not be exceeded. Should higher currents be necessary, an intermediate supply module must be added to the assembly.
Specifications
Mounting Type | DIN-35 Rail | UPC | 044918078201 |
Packages
1 - UNIT - 1 |