Abbotsford
wag750515

WAGO 750-515 4CH RELAY OP AC 250V2.0APOTENTIAL-FREE 4MAKES LTGRA

Price $252.73 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:750-515

Description

4-channel relay output; AC 250 V; 2.0 A; Potential-free; 4 make contacts. This digital output module transmits control signals from the automation device to the connected actuators. The internal system voltage triggers the relay. The NO contacts are electrically isolated. The state of the relay is shown via LEDs.

Specifications

Mounting Type DIN-35 Rail UPC 055143512835

Packages

1 - UNIT - 1
Customers who bought this item also bought