
CD/M2 LIGHTWORKS RIB01BDC ENCLOSED RELAY 20 AMPSPDT CLASS 2 DRY
Description
Enclosed Relay 20 A, SPDT, Class 2 Dry Contact Input, 120 VAC power input.
Specifications
Brand Name | Functional Devices | Item Name | Enclosed Relay |
Type | Class 2 Dry | Series | RIB |
Voltage Rating | 120 V | Amperage Rating | 42 mA |
Coil Rating | 120 VAC | Contact Configuration | SPDT |
Load Rating | 20 A Resistive at 277 VAC, 1110 VA Pilot Duty at 277 VAC, 770 VA Pilot Duty at 120 VAC, 20 A Ballast at 277 VAC, 16 A Electronic Ballast at 277 VAC (N/O), 10 A Tungsten at 120 VAC (N/O), 240 W Tungsten at 120 VAC (N/C), 2 hp at 277 VAC, 1 hp at 120 VAC | Operating Cycles | 10000000 Mechanical |
Operate Time | 1.8 sec | Indicator Type | LED |
Temperature Rating | -30 to 140 °F | Dimensions | 2.3 in L x 3.2 in W x 1.8 in H |
Standards | UL Listed, UL916, cUL Listed, CE Certified, RoHS Compliant |
Packages
1 - UNIT - 1 |