Abbotsford
cthd1rr1a

EATON D1RR1A 15Amp 120VAC 50/60Hz SPDT D1RR Series General Purpose Plug-In Plain Cover Standard Relay

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:D1RR1A
Documents Documents

Description

The D1RR Series of relay provides a compact single pole relay capable of handling 15 A. Multiple feature and voltage options allow for the perfect fit for any application.FEATURES:- Compact relay capable of breaking relatively large load currents- Panel and DIN rail mounting

Specifications

Brand Name Cutler Hammer Type General-purpose Relay
Dimensions 2.0000 IN X 2.0000 IN X 1.0000 IN Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
UPC 786685930619

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok