Abbotsford
cthd7pf3aa

EATON D7PF3AA 15Amp 120VAC 3PDT D7PF Series General Purpose Plug-In Full Featured Relay

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:D7PF3AA

Description

The D7PF Series is a cost effective control relay with high dielectric strength and high current-carrying capacity.FEATURES:- Flag indicator shows relay status in manual or powered condition- Bipolar LED status lamp allows for reverse polarity applications- Shows coil ON or OFF status- Ideal in low light conditions- Color-coded pushbutton identifies AC coils with red or DC coils with blue pushbuttons- Allows for manual operation of relay without the need for coil power- Ideal for field service personnel to test control circuits- Lock-down door, when activated, holds pushbutton and contacts in the operate position- Excellent for analyzing circuit problems- Finger-grip cover allows operator to remove relays from sockets more easily than conventional relays- White plastic ID tag/write label used for identification of relays in multi-relay circuits

Specifications

Brand Name Eaton Item Name General Purpose Relay
Type General-purpose Relay Voltage Rating 300 V
Coil Rating 120 VAC Contact Rating 15 A
Contact Configuration 3PDT Terminal Connection Plug-In
Series/Model D7 Contact Material Silver Alloy
Resistance 2770 Ohms Dimensions 40.64 x 30.48 x 27.94 mm
Degree of Protection IP40 Standards UL Listed File E65657, E37317, CSA File No LR217069, cURus, CSA File No LR217017, RoHS Compliant, CE Marked
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other UPC 782116484867

Packages

1 - UNIT - 1
Substitutes to this product