![cthd7pr2aa3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12556524.jpg?preset=medium)
EATON D7PR2A-A3 15Amp 120VAC DPDT D7PR Series General Purpose Plug-In Plain Cover Standard Relay
Description
The D7PR Series is a cost effective control relay with high dielectric strength and high current-carrying capacity.FEATURES:- Arc barrier equipped relay with high dielectric strength- Panel and DIN rail mounting
Specifications
Brand Name | Cutler Hammer | Item Name | General Purpose Relay |
Type | Standard, Plug-in | Voltage Rating | 250 VAC, 125 VDC |
Coil Rating | 120 VAC | Contact Configuration | DPDT |
Terminal Connection | 1/4 in Flat Blade | Series/Model | D7 |
Amperage Rating | 15 A | Frequency Rating | 60 Hz |
HP Rating | 1 hp | Power Rating | 1.2 VA at AC, 0.9 W at DC |
Contact Material | Silver Alloy | Dielectric Strength | 1500 VAC |
Resistance | 4.43 kO | Operating Cycles | 10000000 Mechanical Life, 100000 Electrical Life |
Material | Polycarbonate Cover | Mounting Type | Panel/DIN Rail/Flange |
Temperature Rating | -40 to 85 °C Ambient | Standards | UL Listed, cURus, CE, CSA Certified, RoHS Compliant |