EATON D7PR2R1 15Amp 12VDC DPDT D7PR Series General Purpose Plug-In Plain Cover Standard Relay
Description
The D7PR Series is a cost effective control relay with high dielectric strength and high current-carrying capacity.FEATURES:- Arc barrier equipped relay with high dielectric strength- Panel and DIN rail mounting
Specifications
Brand Name | Cutler Hammer | Type | General Purpose Plug-In Relay |
Series | D7 series | Voltage Rating | 300V switching maximum voltage |
Contact Configuration | DPDT | Contact Material | Silver alloy |
Standards | cRUus E37317 and E65657, CSA LR217017 and LR217069, CE, RoHS compliant | UPC | 782114160510 |
Packages
1 - UNIT - 1 |