![idcrh4bulac120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14987277.jpg?preset=medium)
IDEC RH4B-ULAC120V 10Amp 120VAC IDEC RH Series Compact Power Relay, 4PDT with Indicator
Description
RH Series compact power relays. SPDT through 4PDT, 10 A contacts. Compact power type relays. Miniature power relays with a large capacity. 10 A contact capacity. Compact size saves space.
Specifications
Brand Name | IDEC | Item Name | Control Relay |
Type | General Purpose, Plug-In | Voltage Rating | 240 VAC |
Coil Rating | 120 VAC | Contact Configuration | 4PDT |
Terminal Connection | Blade Plug-In | Amperage Rating | 10 A |
Contact Material | Silver Cadmium Oxide | Operate Time | 25 Millisecond |
Release Time | 25 Millisecond | Indicator Type | Neon |
Dimensions | 1.6 in x 1.07 in x 1.39 in | Standards | UL Listed, CSA Certified, CE Certified, TUV Approved |
UPC | 993307647705 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |