![idcrh2bua220240v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12229975.jpg?preset=medium)
IDEC RH2B-UAC240V 10Amp 220-240VAC IDEC RH Series Compact Power Relay, DPDT, Standard
Description
Dpdt Blade Relay
Specifications
Brand Name | IDEC | Item Name | Compact Power Relay |
Type | Standard | Coil Rating | 240 VAC |
Contact Rating | 10 A | Contact Configuration | DPDT |
Number of Poles | 2 | Terminal Connection | Blade |
Maximum Load Capacity | 1650 VA, 300 W Resistive, 1100 VA, 225 W Inductive | Series/Model | RH |
Frequency Rating | 50/60 Hz | Power Rating | 1.4 VA at 50 Hz, 1.2 VA at 60 Hz |
Contact Material | Silver Cadmium Oxide | Dielectric Strength | 2000 VAC |
Operating Cycles | 1800 Operations/hr Electrical, 18000 Operations/hr Mechanical | Operate Time | 20 Millisecond |
Release Time | 20 Millisecond | Temperature Rating | -25 to 70 °C |
Environmental Conditions | 45 - 85% Relative Humidity (No Condensation) | Standards | cRUus, CE, CSA Certified, TUV Approved |
UPC | 741660068138 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |