![idcrh2buldc12v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14984884.jpg?preset=medium)
IDEC RH2B-ULDC12V 10Amp 12VDC IDEC RH Series Compact Power Relay, DPDT with Indicator
Description
RH series compact power relays. SPDT through 4PDT, 10A contacts. Compact power type relays. Miniature power relays with a large capacity. 10A contact capacity. Compact size saves space.
Specifications
Brand Name | IDEC | Item Name | Compact Power Relay with Indicator |
Coil Rating | 12 VDC | Contact Rating | 10 A |
Contact Configuration | DPDT | Number of Poles | 2 |
Terminal Connection | Blade | Maximum Load Capacity | 1650 VA, 300 W Resistive, 1100 VA, 225 W Inductive |
Series/Model | RH | Amperage Rating | 75 mA |
Power Rating | 0.9 W | Contact Material | Silver Cadmium Oxide |
Dielectric Strength | 2000 VAC | Resistance | 160 O |
Operating Cycles | 1800 Operations/hr Electrical, 18000 Operations/hr Mechanical | Operate Time | 20 Millisecond |
Release Time | 20 Millisecond | Temperature Rating | -25 to 70 °C |
Environmental Conditions | 45 - 85% Relative Humidity (No Condensation) | Standards | cRUus, CE, CSA Certified, TUV Approved |
UPC | 993307646401 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |