![idcrh3buac120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12229993.jpg?preset=medium)
IDEC RH3B-UAC120V 10Amp 120VAC IDEC RH Series Compact Power Relay, 3PDT, Standard
Description
3pdt Blade Relay
Specifications
Brand Name | IDEC | Item Name | Compact Power Relay |
Coil Rating | 120 VAC | Contact Rating | 10 A |
Contact Configuration | 3PDT | Number of Poles | 3 |
Terminal Connection | Blade | Maximum Load Capacity | 1650 VA, 300 W Resistive, 1100 VA, 225 W Inductive |
Series/Model | RH | Amperage Rating | 16.4 mA at 50 Hz, 14.2 mA at 60 Hz |
Frequency Rating | 50/60 Hz | Power Rating | 2 VA at 50 Hz, 1.7 VA at 60 Hz |
Contact Material | Silver Cadmium Oxide | Dielectric Strength | 2000 VAC |
Resistance | 10800 O | Operating Cycles | 1800 Operations/hr Electrical, 18000 Operations/hr Mechanical |
Operate Time | 25 Millisecond | Release Time | 25 Millisecond |
Temperature Rating | -25 to 70 °C | Environmental Conditions | 45 - 85% Relative Humidity (No Condensation) |
Standards | cRUus, CE, CSA Certified, TUV Approved | UPC | 993307646883 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |