![idcrq1vchd24](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12229898.jpg?preset=medium)
IDEC RQ1V-CH-D24 16A 24VDC IDEC PCB Mount Relay SPDT
Description
RQ relays are low-profile, PCB relays in a compact package. Size equals value. RQ relays are small, yet maintain high contact ratings and long operational life. For larger power needs. Lead free. Dust and solder flux protected.
Specifications
Brand Name | IDEC | Item Name | General Purpose Relay |
Voltage Rating | 24 VDC | Amperage Rating | 16 A |
Frequency Rating | 50/60 Hz | Power Rating | 0.4 W |
Operating Cycles | 10000000 Operations Mechanical, 100000 Operations Electrical | Contact Configuration | SPDT |
Type | Electromechanical | Series/Model | RQ |
Number of Poles | 1 | Contact Rating | 12 A |
Time Range | 12 Millisecond Operate, 8 Millisecond Release | Coil Rating | 24 VDC |
Operate Time | 12 Millisecond | Release Time | 8 Millisecond |
Connection | 5-Pin PCB | Contact Material | Silver Nickel Alloy |
Mounting | Through Hole | Dielectric Strength | 5 kVAC for 1 min (Between Contact and Coil), 1 kVAC for 1 min (Between Contact) |
Resistance | 1440 ? | Temperature Rating | -40 to 85 °C |
Dimensions | 26 x 37.2 x 75.7 mm | Standards | cULus Listed, CE Certified, TUV Approved |
Application | General-Purpose |
Packages
1 - UNIT - 1 |