IDEC RR2BA-U-AC120V RELAY 8 PIN DPDT 10 AMPCONT 120VAC
Description
Dpdt Blade Relay
Specifications
Brand Name | IDEC | Item Name | Power Relay |
Type | Heavy-Duty, Basic Style | Coil Rating | 120 VAC |
Contact Rating | 10 A | Contact Configuration | DPDT |
Number of Poles | 2 | Terminal Connection | Blade |
Series/Model | RR | Amperage Rating | 24 mA at 50 Hz, 20.5 mA at 60 Hz |
Frequency Rating | 50/60 Hz | Power Rating | 3 VA at 50 Hz, 2.5 VA at 60 Hz |
Contact Material | Silver | Dielectric Strength | 2000 VAC |
Resistance | 2100 O | Operating Cycles | 10000000 Operations Mechanical, 200000 Operations Electrical |
Operate Time | 25 Millisecond | Release Time | 25 Millisecond |
Dimensions | 54.8 mm L x 36 mm W x 36 mm H | Mounting Type | DIN Rail, Surface and Panel |
Temperature Rating | -25 to 40 °C | Environmental Conditions | 5 - 85% Relative Humidity (No Condensation) |
Standards | RU Listed, CE, CSA Certified, TOV Approved | UPC | 993307650804 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |