![idcrr2puac24v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12230004.jpg?preset=medium)
IDEC RR2P-UAC24V 10A 24VAC IDEC Relay Plug-In DPDT
Description
Dpdt Pin Relay
Specifications
Brand Name | IDEC | Item Name | Power Relay |
Type | Standard | Coil Rating | 24 VAC |
Contact Configuration | DPDT | Number of Poles | 2 |
Terminal Connection | Plug-In | Amperage Rating | 10 A |
UPC | 993307651535 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |