![idcrr2pudc12v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12230004.jpg?preset=medium)
IDEC RR2P-UDC12V 10A 12VDC IDEC Relay Plug-In DPDT
Description
Dpdt Pin Relay
Specifications
Brand Name | IDEC | Item Name | Power Relay |
Type | Standard | Coil Rating | 12 VDC |
Contact Configuration | DPDT | Number of Poles | 2 |
Terminal Connection | Plug-In | Amperage Rating | 10 A |
UPC | 993307651665 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |