![idcry4suldc24v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12230017.jpg?preset=medium)
5A 24VDC IDEC 4PDT Blade Relay with Indicator
Description
RY/RM series of relays satisfy applications for lower level switching needs such as pilot lights or logic level devices. The RY has standard gold plated contacts to prevent contact oxidation from affecting circuit continuity, while optional Palladium alloy bifurcated contacts reduce contact bounce and allow circuit switching in the micro-amp range. Plug-in terminal.
Specifications
Brand Name | IDEC | Item Name | General Purpose Miniature Relay with Indicator |
Type | Standard | Coil Rating | 24 VDC |
Contact Rating | 3 A | Contact Configuration | 4PDT |
Number of Poles | 4 | Terminal Connection | Plug-in |
Maximum Load Capacity | 1 VDC, 1 mA | Series/Model | RY |
Amperage Rating | 36.9 mA | Power Rating | 0.9 W |
Contact Material | Gold Plated Silver | Dielectric Strength | 1500 VAC |
Resistance | 650 O | Operating Cycles | 200000 Electrical, 50000000 Mechanical |
Operate Time | 20 Millisecond | Release Time | 20 Millisecond |
Temperature Rating | -25 to 50 °C | Environmental Conditions | -55 to 70 °C Storage Temperature, 45 - 85% Non-Condensing Relative Humidity |
Standards | UL 508 Listed in File No. E55996, CSA C22.2 No. 14 Certified in File No. LR35144, TUV Approved, CE Certified | UPC | 993307656530 |
Packages
1 - UNIT - 1 |