
NEWARK ELEMENT14 MY4HUSDC24 24VDC 4PDT 14 Pins 3Amp 650ohm Omron Electronics MY4HUSDC24 General Purpose Power Relay
Description
Hermetically sealed relay.
Specifications
Brand Name | Omron | Item Name | General-Purpose Relay |
Voltage Rating | 125 VAC/125 VDC | Amperage Rating | 3 A, 36.9 mA |
Frequency Rating | 50/60 Hz | Power Rating | 900 mW |
Operating Cycles | 50000000 Mechanical, 100000 Electrical | Contact Configuration | 4PDT |
Type | Hermetically Sealed | Number of Poles | 4 |
Operate Time | 20 Millisecond | Release Time | 20 Millisecond |
Connection | Plug-In | Contact Material | Ag |
Mounting | Socket | Dielectric Strength | 1000 VAC |
Resistance | 100 mO Insulation, 50 mO Contact, 650 O Coil | Temperature Rating | -25 to 60 °C |
Dimensions | 35 mm W x 22 mm D x 28.5 mm H | Standards | CSA, UR Certified |
Packages
1 - UNIT - 1 |