
NEWARK ELEMENT14 T92S11A22240 240VAC Coil 8 Terminals 30Amp DPDT Silver Cadmium Oxide Contact Material Power Relay
Description
2 form C (CO) switching capability. Designed to control compressor loads to 3.5 tons, 110LRA / 25.3FLA. Meets requirements of UL 508 and UL 873 spacings - 8 mm through air, 9.5 mm over surface. Meets requirements of VDE 8 mm spacing, 4 kV dielectric coil-to contact. Meets requirements of UL Class F construction. UL approved for 600 VAC switching (1.5 HP).
Specifications
Brand Name | Potter & Brumfield | Item Name | Relay |
Type | Top Sealed | Voltage Rating | 0 - 220 VAC at 50 Hz, 0 - 240 VAC at 60 Hz |
Contact Configuration | 2 CO | Number of Poles | 2 |
Terminal Connection | PCB | Amperage Rating | 30 A |
Dimensions | 52.32 mm W x 34.54 mm D x 30.73 mm H |
Packages
1 - UNIT - 1 |