![lutdvstvwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/507660384.jpg?preset=medium)
LUTRON DVSTV-WH 0-10V 1-Pole/3-Way Diva Fluorescent Dimmer, White
Description
The 0-10 volt low-voltage lighting control provides dimming control for 0-10 volt compatible LED drivers, fluorescent ballast and HID ballast. Features: • Large paddle switch with a captive linear-slide control for a standard designer-opening wallplate • 0–10 V control link controls third party fixtures • Wires as single pole or 3-way,120–277 V~ switch • Patented switching technology extends product lifetime • Coordinating Claro® and Satin Colors® wallplates (available separately) • High-end and low-end trim user adjustable for optimal performance
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer Switch | Type | 3 Way, Paddle |
Voltage Rating | 120 - 277 VAC | Frequency Rating | 60 Hz |
Amperage Rating | 8 A | Power Rating | 2216 W |
Number of Poles | 1 | Material | Plastic |
Color/Finish | White | Indicator Type | LED |
Connection Type | Wire Lead | Operating Temperature | 0 - 40 °C |
Environmental Conditions | Indoor Use Only | Dimensions | 2.94 in W x 4.69 in H |
Mounting | Wallbox | Standards | UL Listed, CSA Certified |
Application | For 0 - 10 V LED or Fluorescent Lighting Control | UPC | 784276099622 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |