
DOUGLAS LIGHTING CONTROLS WR-6221K Latching Relay Manual, Mechanical 16 A, 24 V
Description
Knockout mount relay, 1 pole. Branch circuit, 16 Ampere latching relay. Screw terminals on load side and colored pre-stripped leads on control side. Manual operation lever and indicator built-in for convenient operation and status check at the panel. Relay fits to standard 1/2 inch pipe knock out (7/8 in hole).
Specifications
Brand Name | Douglas Lighting Controls | Item Name | Latching Relay |
Type | Manual, Mechanical | Voltage Rating | 120 - 347 VAC |
Amperage Rating | 16 A | Coil Rating | 24 V |
Number of Poles | 1 | Contact Configuration | 1 NO, 1 NC |
Load Rating | 1920 W | Mounting | Flush |
Dimensions | 28.956 mm D |
Packages
1 - UNIT - 1 |