Abbotsford
abbef6570

ABB EF65-70 25-70Amp Electronic Overload Relay

Price $324.39 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:EF65-70

Description

The ef460-500 is an self-supplied electronic overload relay, which means no extra external supply is needed. it offers reliable and fast protection for motors in the event of overload or phase failure. easy to use like a thermal overload relay and compatible with standard motor applications, the electronic overload relay is convincing, above all, due to its wide setting range, high accuracy, high operational temperature range and the possibility to select a trip class (10e, 20e, 30e). further features are the temperature compensation, trip contact (nc), signal contact (no), automatic- or manUAl reset selectable, trip-free mechanism, stop- and test function and a trip indication. The overload relays are connected directly to the contactors.

Specifications

Brand Name ABB Item Name Electronic Overload Relay
Class Class 10E, 20E, 30E Contact Configuration 1 NO, 1 NC
Number of Poles 3 Series/Model EF65
Amperage Rating 70 A Frequency Rating 50/60 Hz
Dimensions 105.2 mm L x 70 mm W x 131.2 mm H Standards EN 60947-1IEC, EN 60947-4-1IEC, EN 60947-5-1, UL 60947-1, UL 60947-4-1, IEC
UPC 888614000728

Packages

1 - UNIT - 1
Customers who bought this item also bought