
ABB EF96-56 20A-56A 3-Pole EF96 Series Electronic Overload Relay
Description
The EF96 is an self-supplied electronic overload relay, which means no extra external supply is needed. It offers reliable and fast protection for motors in the event of overload or phase failure. Easy to use like a thermal overload relay and compatible with standard motor applications, the electronic overload relay is convincing, above all, due to its wide setting range, high accuracy, high operational temperature range and the possibility to select a trip class (10E, 20E, 30E). Further features are the temperature compensation, trip contact (NC), signal contact (NO), automatic- or manual reset selectable, trip-free mechanism, STOP- and Test function and a trip indication. The overload relays are connected directly to the contactors. Single mounting kits are available as accessory. The EF65, EF96 and EF146have ATEX and IECEx certification 1)
Specifications
Brand Name | ABB | Item Name | Overload Relay |
Type | Self-Supplied Electronic | Class | Class 10E, 20E, 30E |
Voltage Rating | 600 VAC/VDC Auxiliary, 1000 VAC Main | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Series/Model | EF96 |
Amperage Rating | 20 - 56 A | Frequency Rating | 50/60 Hz |
Dimensions | 105.2 mm L x 70 mm W x 132.7 mm H | Enclosure Type | IP10 |
Temperature Rating | -25 to 70 °C | For Use With | AF80 and AF96 Series Contactors |
Standards | ABS, ATEX, BV, CB, CCS, CQC, EAC, LR, GOST, RinA, RMRS Certified, cUL E48139, IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1, RoHS Compliant, UL 60947-1, UL 60947-4-1, UL E48139 Listed | Application | For Reliable Protection of Motors in the Event of Overload or Phase Failure |
UPC | 888614724686 |
Packages
1 - UNIT - 1 |