
ABB TF140DU-110 80-110Amp TF140DU Series Thermal Overload Relay
Description
The TF140DU-110 thermal overload relay is an economic electromechanical protection device for the main circuit. It offers reliable and fast protection for motors in the event of overload or phase failure. The device has trip class 10A. Further features are the temperature compensation, trip contact (NC), signal contact (NO), automatic- or manual reset selectable, trip-free mechanism, STOP- and Test function and a trip indication. The overload relays are connected directly to the block contactors.
Specifications
Brand Name | ABB | Item Name | Thermal Overload Relay |
Class | Class 10A | Voltage Rating | 690 VAC Main Circuit, 500 VAC/440 VDC Auxiliary Circuit |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Amperage Rating | 80 - 110 A | Frequency Rating | 50/60 Hz |
Wire Size | 1/2 x 6-2/0 AWG Flexible, 1/2 x 6-2/0 AWG Stranded (Mains), 1/2 x 18-14 AWG Flexible, 1/2 x 18-14 AWG Stranded (Auxiliary) | Dimensions | 89 mm W x 126 mm D x 140 mm H |
Enclosure Type | IP20, IP10 | Temperature Rating | -25 to 55 °C |
For Use With | AF116, AF140 Contactor | Standards | IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1, UL 60947-1, UL 60947-4-1 |
UPC | 888614006621 |
Packages
1 - UNIT - 1 |