Abbotsford
Final sale
cthxtob100gc1s

EATON XTOB100GC1S IEC Thermal Overload Relay Bimetallic 1 NO, 1 NC 70 - 100 A,

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XTOB100GC1S

Description

Motor control thermal overload relay with Class 10A trip class, 90 mm frame and separate mounting. Direct mount to XT contactors or separate mount.

Specifications

Brand Name Cutler Hammer Standards IEC 60947,UL Listed,EN 60947,CSA Certified,RoHS Compliant,CE Marked,ATEX Compliant
UPC 015082784700

Packages

1 - UNIT - 1
Customers who bought this item also bought