
BURNDY KA2U 14-2 AWG Mechanical Lug, Aluminum
Description
Aluminum Universal Terminal, 1 Hole, 14-2 AWG (Str), 1/4" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Mechanical Lug | Type | KA-U, Universal, Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 14-2 AWG Stranded |
Material | High Strength Aluminum Alloy | Number of Conductors | 1 |
Bolt Size | 1/4 in | Tongue Size | 0.63 in L x 0.1 in T |
Temperature Rating | 194 | Finish | Electro-Tin Plated |
Dimensions | 1.16 in L x 1/2 in W x 0.55 in H | Standards | UL Listed, CSA Certified, RoHS Compliant, AL9CU Rated |
Application | For Aluminum And Copper Conductors | UPC | 781810370056 |
Packages
1 - UNIT- 1 | 10 - UNIT - 10 |