
ABB TF65-33 25A-33A 3-Pole TF65 Series Thermal Overload Relay
Description
The TF65-33 thermal overload relay is an economic electromechanical protection device for the main circuit. It offers reliable and fast protection for motors in the event of overload or phase failure. The device has trip class 10. Further features are the temperature compensation, trip contact (NC), signal contact (NO), automatic- or manual reset selectable, trip-free mechanism, STOP function and a trip indication. The overload relays are connected directly to the block contactors. Single mounting kits are available as accessory.
Specifications
Brand Name | ABB | Item Name | Thermal Overload Relay |
Type | Bimetallic, Manual/Automatic | Class | Class 10 |
Voltage Rating | 600 VAC/VDC Auxiliary Circuit, 690 VAC/440 VDC Main Circuit | Power Rating | 2.2 - 3.8 W |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Series/Model | TF65 | Amperage Rating | 25 - 33 A |
Frequency Rating | 50/60 Hz | Wire Size | (2) 2.5 - 16 mm², 2.5 - 35 mm² Solid/Stranded/Flexible Without Ferrule, 1/2x 2.5 - 10 mm², 2.5 - 35 mm² Flexible With Ferrule |
Terminal Type | Screw | Dimensions | 2.16 in W x 3.99 in H x 4.2 in D |
Mounting | 35 mm DIN Rail | Enclosure Type | IP20 |
Temperature Rating | -25 to 60 °C Operation, -50 to 80 °C Storage | For Use With | AF40, AF52 and AF65 Contactors |
Standards | IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1, UL 60947-1, UL 60947-4-1 | Application | For Used to Protect Motors Against Overload and Phase Failures |
UPC | 888614006843 |
Packages
1 - UNIT - 1 |