
ABB MPD4-11B Start/Stop Momentary Modular Double Non-Illuminated Pushbutton
Description
Modular green and red non-illuminated double pushbutton with START/STOP markings and 22mm mounting.
Specifications
Brand Name | ABB | Item Name | Illuminated Push Button Operator |
Type | Double | Actuator | Flush |
Action | Momentary | Color | Black |
Degree of Protection | IP66, IP20 | Legend | START, STOP |
Head Material | Black Plastic | Temperature Rating | -25 to 70 °C Operation, -30 to 85 °C Storage |
Dimensions | 0.038 m L x 0.054 m W x 0.03 m H | Standards | EU Directive 2011/65/EU |
Application | For use with control panels | UPC | 662019232676 |
Packages
1 - UNIT - 1 |