
SIEMENS 3RU21161GB0 Sirius Thermal Overload Relay 3RU2 thermal overload relay 1NC 1NO 4.5 - 6.3 A,
Description
Overload relay. Mounting onto contactor main contactor, class-10. Screw-type terminals for main current circuit. Screw-type terminals for auxiliary and control current. For use with motor protection.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Type | 3RU2 thermal overload relay | Contact Configuration | 1NC 1NO |
Number of Poles | 3 | Mounting | direct mounting any |
Application | Protection of three phase and single phase AC & DC motors | UPC | 662643920390 |
Packages
1 - UNIT - 1 |