![idcrh1blac120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932335.jpg?preset=medium)
IDEC RH1B-L-AC120V RELAY 5 BLADE SPDT10A CONT 120V
Description
RH series compact power relays. SPDT through 4PDT, 10A contacts. Compact power type relays. Miniature power relays with a large capacity. 10A contact capacity. Compact size saves space.
Specifications
Brand Name | IDEC | Item Name | Compact Power Relay with Indicator |
Coil Rating | 120 VAC | Contact Rating | 10 A |
Contact Configuration | SPDT | Number of Poles | 1 |
Terminal Connection | Blade | Series/Model | RH |
Amperage Rating | 8.6 mA at 50 Hz, 7.5 mA at 60 Hz | Frequency Rating | 50/60 Hz |
Power Rating | 1.1 VA (50 Hz), 1 VA (60 Hz) | Contact Material | Silver Cadmium Oxide |
Dielectric Strength | 2000 VAC | Resistance | 16.5 O |
Operating Cycles | 200000 Electrical, 50000000 Mechanical | Operate Time | 20 Millisecond |
Release Time | 20 Millisecond | Dimensions | 42 mm L x 14 mm W x 27.5 mm H |
Temperature Rating | -25 to 70 °C | Environmental Conditions | 45 - 85% Non-Condensing Relative Humidity |
Standards | cRUus Listed, CSA Certified, TOV Approved, CE Certified | UPC | 017700011205 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |