Abbotsford
idcrh3budc24v

IDEC RH3B-UDC24V 10Amp 24VDC IDEC RH Series Compact Power Relay, 3PDT, Standard

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:RH3B-UDC24V

Description

The RH series uses silver cadmium oxide contacts to help reduce voltage arcing. The RH series is known for going the distance. Options include manual check buttons, LED indicators and top flange covers for direct surface mounting. All models carry worldwide approvals including UL, CSA, TUV and CE. Using a standard terminal arrangement the RH series will plug into many competitors sockets. Compact midget size saves space. High switching capacity (10 A). Compact power type relays. Miniature power relays with a large capacity. Blade terminal.

Specifications

Brand Name IDEC Item Name Compact Power Relay
Type Standard Coil Rating 24 VDC
Contact Rating 10 A Contact Configuration 3PDT
Number of Poles 3 Terminal Connection Flat Blade
Series/Model RH Contact Material Silver Cadmium Oxide
Standards UL Listed, CSA Certified, TUV Approved and CE Certified UPC 624139285116

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product