Abbotsford
idcrj2scd12

IDEC RJ2S-C-D12 12VDC 8Amp IDEC Relay Plug-In DPDT, Clear

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:RJ2S-C-D12

Description

Compact and rugged power relays. Large switching capacity. Compact housing only 12.7 mm wide. Non-polarized LED indicator available on blade type. IDEC’s unique light guide structure enables high visibility of coil status from any direction. The smallest width for 2-pole/bifurcated contact relay. Excellent electrical and mechanical life. Electrical life: 200,000 operations (AC load). Mechanical life: 30 million operations (AC coil). RoHS directive compliant (EU directive 2002/95/EC). Contains no lead, cadmium, mercury, hexavalent chromium, PBB or PBDE. Diode model: Diode reverse withstand voltage: 1000 V. UL recognized, CSA certified, EN compliant. Blade terminal.

Specifications

Brand Name IDEC Item Name Power Relay
Type Slim, Standard Coil Rating 12 VDC
Contact Rating 8 A Contact Configuration DPDT
Number of Poles 2 Terminal Connection Plug-in, Blade
Operating Cycles 30000000 Indicator Type Non-Polarized LED
Dimensions 31.1 mm W x 27 mm H x 12.7 mm D Degree of Protection IP40
Standards RoHS Compliant, UL Listed, CSA Certified, EN Compliant

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product