![idcrj2scd24](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12229897.jpg?preset=medium)
IDEC RJ2S-C-D24 24VDC 8Amp IDEC Relay Plug-In DPDT, Clear
Description
Compact and rugged power relays. Large switching capacity. Compact housing only 12.7 mm wide. Non-polarized LED indicator available on blade type. IDEC’s unique light guide structure enables high visibility of coil status from any direction. The smallest width for 2-pole/bifurcated contact relay. Excellent electrical and mechanical life. Electrical life: 200,000 operations (AC load). Mechanical life: 30 million operations (AC coil). RoHS directive compliant (EU directive 2002/95/EC). Contains no lead, cadmium, mercury, hexavalent chromium, PBB or PBDE. Diode model: Diode reverse withstand voltage: 1000 V. UL recognized, CSA certified, EN compliant. Blade terminal.
Specifications
Brand Name | IDEC | Item Name | General Purpose Relay |
Type | IDEC | Voltage Rating | 250 VAC |
Coil Rating | 24 VDC | Contact Rating | 8 A |
Contact Configuration | DPDT | Number of Poles | 2 |
Terminal Connection | Plug-in | Series/Model | RJ |
Amperage Rating | 8 A | Contact Material | AgNi |
Dielectric Strength | 5000 VAC Between Contact - Coil, 1000 VAC Between Contact of Same Poles, 3000 VAC Between Contacts of Different Poles | Resistance | 50 mO |
Operating Cycles | 30000000 Mechanical, 50000000 Electrical | Operate Time | 15 Millisecond |
Release Time | 10 Millisecond | Dimensions | 12.7 mm H x 27 mm W x 28.8 mm D |
Material | Plastic | Mounting Type | Socket |
Degree of Protection | IP40 | Temperature Rating | -40 to 70 °C |
Environmental Conditions | 5 - 85% Relative Humidity | Standards | UL Listed, CSA, CE, VDE Certified, RoHS Compliant |
UPC | 993307649402 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |