![idcrr3bulac24v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12230013.jpg?preset=medium)
IDEC RR3B-ULAC24V 10A 24VAC IDEC Plug-In Relay with Indicator Light
Description
RR series relays provide reliable switching for industrial loads. Using pure silver contacts, they are rated up to 10 A and 240 VAC. Midget power type relays. Options include an indicator, check button for test operations and side flange. DIN rail, surface and panel mount sockets are available for a wide a variety of mounting applications. Blade terminal.
Specifications
Brand Name | IDEC | Item Name | Power Relay with Indicator |
Type | Heavy-Duty | Coil Rating | 24 VAC |
Contact Rating | 10 A | Contact Configuration | 3PDT |
Number of Poles | 3 | Terminal Connection | Blade |
Series/Model | RR | Amperage Rating | 121 mA at 50 Hz, 105 mA at 60 Hz |
Frequency Rating | 50/60 Hz | Power Rating | 3 VA at 50 Hz, 2.5 VA at 60 Hz |
Contact Material | Silver | Dielectric Strength | 2000 VAC |
Resistance | 79 O | Operating Cycles | 10000000 Operations Mechanical, 200000 Operations Electrical |
Operate Time | 25 Millisecond | Release Time | 25 Millisecond |
Dimensions | 54.8 mm L x 36 mm W x 36 mm H | Mounting Type | DIN Rail, Surface and Panel |
Temperature Rating | -25 to 40 °C | Environmental Conditions | 5 - 85% Relative Humidity (No Condensation) |
Standards | RU Listed, CE, CSA Certified, TOV Approved |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |