IDEC RR3PA-UAC240V 10A 240VAC IDEC Relay Plug-In 3PDT
Description
RR series relays provide reliable switching for industrial loads. Using pure silver contacts, they are rated up to 10 A and 240 VAC. Midget power type relays. Options include an indicator, check button for test operations and side flange. DIN rail, surface and panel mount sockets are available for a wide a variety of mounting applications. Pin terminal.
Specifications
Brand Name | IDEC | Item Name | Power Relay |
Type | Heavy-Duty, Basic Style | Coil Rating | 240 VAC |
Contact Rating | 10 A | Contact Configuration | 3PDT |
Number of Poles | 3 | Terminal Connection | Pin |
Series/Model | RR | Amperage Rating | 12.1 mA at 50 Hz, 10.5 mA at 60 Hz |
Frequency Rating | 50/60 Hz | Power Rating | 3 VA at 50 Hz, 2.5 VA at 60 Hz |
Contact Material | Silver | Dielectric Strength | 1500 VAC |
Resistance | 8330 O | Operating Cycles | 10000000 Operations Mechanical, 200000 Operations Electrical |
Operate Time | 25 Millisecond | Release Time | 25 Millisecond |
Dimensions | 68.5 mm L x 35.6 mm W x 35.6 mm H | Mounting Type | DIN Rail, Surface and Panel |
Temperature Rating | -25 to 40 °C | Environmental Conditions | 5 - 85% Relative Humidity (No Condensation) |
Standards | RU Listed, CE, CSA Certified, TOV Approved | UPC | 993307652433 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |