EATON D1RAA Eaton Socket, 5 Blade, Screw & Clamp Terminals, IP20
Description
Socket for general purpose plug-in relays.
Specifications
Brand Name | Cutler Hammer | Item Name | Relay Socket |
Type | 5-Blade | Voltage Rating | 300 V |
Amperage Rating | 20 A | Conductor Size | (2) 12-14 AWG |
Mounting Type | DIN Rail/Panel | Terminal Type | Screw and Clamp |
Enclosure Type | IP20 | For Use With | D1 Relays |
UPC | 786685932170 |
Packages
1 - UNIT - 1 |