IDEC Relay Socket, DPDT, Screw Terminal, DIN Mount
Description
Socket for use with RU2S and RM2S relay. DIN rail snap-mount/surface mount. M3 screw with captive wire clamp (5.5 to 9 in-lbs). Maximum upto #2 to #14AWG.
Specifications
Brand Name | IDEC | Item Name | Relay Socket |
Type | QC/Blade | Voltage Rating | 300 V |
Amperage Rating | 10 A | Number of Pins | 8 |
Number of Poles | 2 | Series | RU |
Conductor Size | 14-2 AWG | Mounting Type | DIN Rail Snap/Surface |
Terminal Type | M3 Screw with Captive Wire Clamp | Dimensions | 30 mm W x 28.5 mm D x 62 mm H |
For Use With | RU2S, RM2S Relay | Standards | UL Recognized, CSA Certified, CE Certified and TUV Approved |
UPC | 993307687367 |
Packages
1 - UNIT - 1 |