IDEC SH4B-05 RELAY SOCK 14 BLADE
Description
14-blade, snap-mount/surface mount socket. M3.5 screws with captive wire clamp.
Specifications
Brand Name | IDEC | Item Name | Relay Socket |
Voltage Rating | 300 V | Amperage Rating | 10 A |
Number of Pins | 14 | Number of Poles | 4 |
Series | SH | Conductor Size | 12-2 AWG |
Mounting Type | Standard DIN Rail | Terminal Type | M3.5 Screw with Captive Wire Clamp |
Dimensions | 50 mm W x 31.5 mm D x 69.5 mm H | For Use With | RH4B Relays |
Standards | UL Recognized, CSA Certified, CE Certified | UPC | 993307662098 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |