
IDEC SH1B-05 10A 300V IDEC Standard DIN Rail Mount Socket
Description
Din Rail Snap-mt Sockt
Specifications
Brand Name | IDEC | Item Name | Relay Socket |
Voltage Rating | 250 V | Amperage Rating | 10 A |
Number of Pins | 5 | Number of Poles | 1 |
Series | SH | Conductor Size | 2-12 AWG |
Mounting Type | Standard 35 mm DIN Rail | Terminal Type | Screw |
Dimensions | 20 mm W x 31.5 mm D x 67 mm H | For Use With | RH1B Relays |
Standards | cRUus Listed, CSA Certified, CE Certified | UPC | 624139293838 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |