IDEC SH3B-05 10A 300V IDEC Standard DIN Rail Mount Socket
Description
Din Rail Snap Mt Sockt
Specifications
Brand Name | IDEC | Item Name | Relay Socket |
Voltage Rating | 300 V | Amperage Rating | 10 A |
Number of Pins | 11 | Number of Poles | 3 |
Series | SH | Conductor Size | 12-2 AWG |
Mounting Type | Standard DIN Rail | Terminal Type | M3.5 Screw with Captive Wire Clamp |
Dimensions | 30 mm W x 31.5 mm D x 69.5 mm H | For Use With | RH3B Relays |
Standards | UL Recognized, CSA Certified, CE Certified | UPC | 993307662036 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |