Abbotsford
idcsj1s05b

IDEC SJ1S-05B 12A 250V IDEC Slim Relay Socket

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:SJ1S-05B

Description

Socket for use with RJ1S relay. DIN rail snap-mount/surface mount. 0.6 to 1.0 Nm (maximum 1.2 Nm). Maximum up to 2 to #14 AWG.

Specifications

Brand Name IDEC Item Name Relay Socket
Type 5-Blade Voltage Rating 250 V
Amperage Rating 12 A Number of Pins 5
Number of Poles 1 Conductor Size Up to 2-14 AWG
Mounting Type DIN Rail/Panel Terminal Type Standard Screw
Enclosure Type IP20 Dimensions 15.5 x 57.7 x 75.3 mm
For Use With RJ Series SPDT Relay Standards UL Listed, CSA Certified, VDE Approved, IEC 61810-1, RoHS Compliant
UPC 993307709663

Packages

1 - UNIT - 1 20 - UNIT - 20
Substitutes to this product