IDEC SR2P-05 10A 300V IDEC DIN Rail Socket
Description
Socket for use with RR2P relay. RTE-P1, GT3 (8-pin), GT5P and GE1A timer. DIN rail snap-mount/surface mount. M3.5 screws with captive wire clamp (9 to 11.5 in-lbs). Maximum upto #2 to #12AWG.
Specifications
Brand Name | IDEC | Item Name | Relay Socket |
Voltage Rating | 300 V | Amperage Rating | 10 A |
Number of Pins | 8 | Number of Poles | 2 |
Series | SR | Conductor Size | 12-2 AWG |
Mounting Type | DIN Rail Snap/Surface | Terminal Type | M3.5 Screw with Captive Wire Clamp |
Dimensions | 36 mm W x 32 mm D x 52 mm H | For Use With | RR2P Relay, RTE-P1, GT3 (8-Pin), GT5P, GE1A Timer |
Standards | UL Recognized, CSA Certified, TUV Approved, CE Certified | UPC | 993307687961 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |