Abbotsford
idcsr3p05

IDEC SR3P-05 10A 300V IDEC DIN Rail Socket

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:SR3P-05

Description

Din Rail Snp/mt Socket

Specifications

Brand Name IDEC Item Name Relay Socket
Voltage Rating 300 V Amperage Rating 10 A
Number of Pins 11 Number of Poles 3
Series SR Conductor Size 12-2 AWG
Mounting Type DIN Rail Snap/Surface Terminal Type M3.5 Screw with Captive Wire Clamp
Dimensions 42 mm W x 32 mm D x 52 mm H For Use With RR3PA, RR2KP Relay, GT3 (11-Pin), RTE-P2 Timer
Standards UL Recognized, CSA Certified, TUV Approved, CE Certified UPC 624139295634

Packages

1 - UNIT - 1 20 - UNIT - 20
Substitutes to this product