
IDEC SR3P-06 10A 300V IDEC DIN Rail Socket
Description
Din Rail Snp/mt Socket
Specifications
Brand Name | IDEC | Item Name | Relay Socket |
Voltage Rating | 300 V | Amperage Rating | 10 A |
Number of Pins | 11 | Number of Poles | 3 |
Series | SR | Conductor Size | 12-2 AWG |
Mounting Type | DIN Rail Snap/Surface | Terminal Type | M3.5 Screw with Captive Wire Clamp |
Dimensions | 59 mm W x 25.5 mm D x 60 mm H | For Use With | RR3PA, RR2KP Relay, GT3 (11-Pin), RTE-P2 Timer |
Standards | UL Recognized, CSA Certified, TUV Approved, CE Certified | UPC | 993307688067 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |