7A 300V IDEC Standard DIN Rail Mount Socket for RY4S
Description
Din Rail Socket
Specifications
Brand Name | IDEC | Item Name | Relay Socket |
Type | QC/Blade | Voltage Rating | 300 V |
Amperage Rating | 7 A | Number of Pins | 14 |
Number of Poles | 4 | Series | SY |
Conductor Size | 14-2 AWG | Mounting Type | DIN Rail Snap/Surface |
Terminal Type | M3 Screw with Captive Wire Clamp | Dimensions | 30 mm W x 28.5 mm D x 62 mm H |
For Use With | RY4S, RY42S, RU4S, RU42S, RM2S Relay, GT5Y Timer | UPC | 993307689361 |
Packages
1 - UNIT - 1 |