
NEWARK ELEMENT14 27E122 2 Pole Potter & Brumfield Track Mount Socket using 20C318 Clip
Description
Connection relay socket.
Specifications
Brand Name | Potter & Brumfield | Item Name | Relay Socket |
Voltage Rating | 300 VAC | Amperage Rating | 10 A |
Number of Pins | 8 | Mounting Type | Panel/Rail |
Terminal Type | Screw | Dimensions | 1.296 in W x 0.925 in D x 2.385 in H |
For Use With | Relays with 8-Pin (Octal) and 11-Pin (Undecal) Round Plugs | Standards | UL E59244, CSA LR15734 |
Packages
1 - UNIT - 1 |